Beli pneumatic operated grease pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  2. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  3. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  4. MultiPro Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  5. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  6. Swallow Kamper Toilet Bola
    Rating:
    99% of 100
    (55)
    Mulai

    Rp19.900

    Swallow Kamper Toilet Bola
    Deskripsi:
    Penghilang bau bermutu tinggi.Letakan 2-3 buah kamper pada toilet, pot urinoir, kamper toilet ini efektif untuk menghilangkan bau, mencegah serangga dan penjamuran.Depkes RI PKD 20606600391
  7. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  8. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  9. JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    Mulai

    Rp5.099.900

    JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    atribut:
    • Hose Length (mm): 1750
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 20
  10. UNICAL Grease NLGI 0 (for Autolube) (Gemuk)
    Mulai

    Rp759.900

    UNICAL Grease NLGI 0 (for Autolube) (Gemuk)
    atribut:
    • Color: Brown
    • Compatible for: Autolube
  11. JONNESWAY Air Operated Grease Pump
    Mulai

    Rp18.999.900

    JONNESWAY Air Operated Grease Pump
    Deskripsi:
    Can have capacity 12-22kg original bucket grease or in bulk 30L grease suit for 00#-2# grease.
    atribut:
    • Capacity (L): 30
    • Air Inlet Pressure (kg/cm): 4-9
    • Pressure Ratio: 1.8756944444
    • Fluid Output Press (kg/cm): 180-405
  12. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  13. MAXPOWER Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.299.900

  14. TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)
    Mulai

    Rp56.900

    TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)
    Deskripsi:
    TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  15. GEA Kulkas Farmasi
    Mulai

    Rp14.999.900

    GEA Kulkas Farmasi
    atribut:
    • Temperature (°C): 4 to 8
    • Origin: China
    • Refrigerant: R134a
  16. TEKIRO Gun Air Lubricator (Pistol Gemuk)
    Mulai

    Rp1.099.900

    TEKIRO Gun Air Lubricator (Pistol Gemuk)
    Deskripsi:
    TEKIRO GUN AIR LUBRICATOR berfungsi untuk melumasi kendaraan yang berdimensi 26 mm 145mm 3 mm 80 mmFungsi : untuk melumasi kendaraan yang berdimensi 26 mm 145mm 3 mm 80 mmMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size (inch): 6
    • Dimension 1 (mm): 284
    • Dimension 2 (mm): 24
    • Dimension 3 (mm): 48
    • Dimension 4 (mm): 170
    • Dimension 5 (mm): 9
    • Dimension 6 (mm): 14
  17. GEA Beer Cooler
    Mulai

    Rp12.999.900

    GEA Beer Cooler
    Deskripsi:
    - Interior lamp - Canopy lamp - CFC Free - Castor - Lock - Heated Glass door (anti fog) - Digital Thermometer
    atribut:
    • Temperature (°C): -2 to -6
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Origin: China
  18. TORA Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.899.900

    TORA Pneumatic Grease Pump (Pompa Gemuk)
    atribut:
    • Capacity (L): 20 (18kg)
Daftar Harga pneumatic operated grease pump Terbaru October 2026
JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Rp25.999.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
MultiPro Manual Grease Pump (Pompa Gemuk)Rp1.099.900
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
Swallow Kamper Toilet BolaRp19.900
Lutron Digital TachometerRp2.599.900
KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)Rp14.999.900
JTC Oil Pump & Dispenser Pneumatic Liquid (Pompa Oli)Rp6.999.900
JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)Rp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)